Sanding Belt, 6 in W, 48 in L, Coated, Aluminum Oxide, P36 Grit, Extra Coarse, YP0998W, Brown
Mfr # 78072775308
Zoro # G4569901
product price:Â $13.55
/eaKey Features
Abrasive Type
Coated
Width
6 in
Length
48 in
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072775308
Zoro #
G4569901
UPC #
055395548439
Country of Origin
United States
Dimensions
Width
6 in
Length
48 in
Overall Length
48 in
Overall Width
6 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
P36
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Series
YP0998W
Color
Brown
Backing Material
Polyester
Backing Weight
Y
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Bond Type
Resin
Resistance Properties
Water
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P36, Series YP0998W, Grade Extra Coarse, Overall Length 48 in, Overall Width 6 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.