Sanding Belt, 3 in W, 21 in L, Coated, Aluminum Oxide, P40 Grit, Extra Coarse, YP0998W, Brown
Mfr # 78072775811
Zoro # G4872581
product price:Â $2.85
/eaKey Features
Abrasive Type
Coated
Width
3 in
Length
21 in
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78072775811
Zoro #
G4872581
UPC #
055395548002
Country of Origin
United States
Dimensions
Width
3 in
Length
21 in
Overall Width
3 in
Overall Length
21 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
P40
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Series
YP0998W
Color
Brown
Backing Material
Polyester
Backing Weight
Y
Coating Coverage
Closed
Bond Type
Resin
Resistance Properties
Water
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P40, Series YP0998W, Grade Extra Coarse, Overall Length 21 in, Overall Width 3 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.