Shop ZORO SELECT
See all product information
Create Account
Sanding Belt, Coated, 4 in W, 24 in L, 60 Grit, Medium, Aluminum Oxide, Brown
- Mfr # LS 309 10 MC KB-
- Zoro # G9504188
product price:Â
$
2.59
/ea
Key Features
Abrasive Type
Coated
Width
4 in
Length
24 in
Grit
60
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS 309 10 MC KB-
- Zoro #
- G9504188
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 4 in
- Length
- 24 in
- Belt Dimensions
- 4x24
- Overall Length
- 24 in
- Belt Width x Length
- 4 in W x 24 in L
- Overall Width
- 4 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 60
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide
- Color
- Brown
- Backing Material
- Cloth
- Backing Weight
- X
- Backing Material & Wt
- X Wt Cloth
- Abrasive Type - Grade - Grit
- Coated - 60 / P60
- Type - Grit
- Coated - 60
- Abrasive Type - Grade
- Coated - Medium
- Belt Backing
- X Wt Cloth
- Abrasive Grade
- Coarse
- Type - Backing material-wt - flexibility
- Coated - Cloth - X
- Belt Grit
- 60
- Abrasive Grit
- 60 / P60
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 60, Grade Medium, Overall Length 24 in, Overall Width 4 in, Backing Material Cloth, Backing Weight X, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.