Zoro Homepage

Sanding Disc Roll, Coated, Grit 100, 5" dia

  • Mfr # 78072775474

  • Zoro # G5908959


product price: $30.19
/ea

Key Features

Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072775474
Zoro #
G5908959
UPC #
78072775474
Country of Origin
Canada

Dimensions

Overall Width
5 in
Disc Diameter
5 in
Overall Diameter
5 in

Details

Item
PSA Sanding Disc
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
P100
Backing Material
Paper
Backing Weight
C
Series
C0712DO
Color
Yellow
Disc Backing Material
Paper
Rolls/Case
4
Abrasive Grade
Medium
Vacuum Hole Design
Non-Vacuum
Abrasive Grit
100 / P100
Discs per Roll
100
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Load, Tear

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P100, Overall Diameter 5 in, Product Type PSA Disc, Series C0712DO, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.