Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Finger Sheet, 100G, PK20

  • Mfr # 63717187013

  • Zoro # G4758363


product price: $9.85
/pk 20, $0.49/ea

Key Features

Width
3 3/16 in
Includes
With Hook and Loop Rapid Attachment, Fully Bonded with Artificial Resin, High Sanding Capacity
Abrasive Material
Aluminum Oxide
Connection Style
Starlock, Starlock Max, Starlock Plus
Material Application
Fiberglass, Filler, Leather, Metal, Paint, Plastic, Soldered Joints, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63717187013
Zoro #
G4758363
UPC #
-
Country of Origin
Austria

Dimensions

Width
3 3/16 in
Overall Width
3 3/16 in
Overall Length
2 in

Details

Item
Sanding Finger Sheet
Grit
100
Includes
With Hook and Loop Rapid Attachment, Fully Bonded with Artificial Resin, High Sanding Capacity
Abrasive Material
Aluminum Oxide
Connection Style
Starlock, Starlock Max, Starlock Plus
Material Application
Fiberglass, Filler, Leather, Metal, Paint, Plastic, Soldered Joints, Wood
Backing Type
Hook-and-Loop
Features
High Sanding Capacity
For Tool Type
Oscillating Tool
Direct Fit For Tool Brand
Bosch, Fein, Makita, Milwaukee, Ridgid
Abrasive Color
Green
Flexible
Not Flexible
Shape
Triangle
Number of Sheets
20
Oscillating Tool Accessory Type
Sanding Sheet Set
Compatible Manufacturer Model Number
FMM 250Q TOP PLUS, FMM-250Q BASIC, FMM-250Q TOP, FMM250Q SELECT PLUS
Compatible Product Type
Sanding Fingers
Product Type
Sanding Sheet Set
For Workpiece Material
Fiberglass, Filler, Leather, Metal, Paint, Plastic, Soldered Jots, Wood

Description

Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 100, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Abrasive Color Green, Material Application Fiberglass, Filler, Leather, Metal, Paint, Plastic, Soldered Joints, Wood, For Tool Type Oscillating Tool, Flexible Not Flexible, Features High Sanding Capacity, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.