Zoro Homepage

Sanding Finger Sheet, 150G, PK20

  • Mfr # 63717189015

  • Zoro # G4758381


product price: $11.15
/pk 20, $0.56/ea

Key Features

Width
3 3/16 in
Includes
With Hook and Loop Rapid Attachment, Fully Bonded with Artificial Resin, High Sanding Capacity
Abrasive Material
Aluminum Oxide
Backing Type
Hook-and-Loop
Number of Sheets
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63717189015
Zoro #
G4758381
UPC #
-
Country of Origin
Austria

Dimensions

Width
3 3/16 in
Overall Length
2 in
Overall Width
3 3/16 in

Details

Item
Sanding Finger Sheet
Grit
150
Includes
With Hook and Loop Rapid Attachment, Fully Bonded with Artificial Resin, High Sanding Capacity
Abrasive Material
Aluminum Oxide
Backing Type
Hook-and-Loop
Number of Sheets
20
Shape
Triangle
Direct Fit For Tool Brand
Bosch, Fein, Makita, Milwaukee, Ridgid
Features
High Sanding Capacity
Abrasive Color
Green
Connection Style
Starlock, Starlock Max, Starlock Plus
Flexible
Not Flexible
Material Application
Fiberglass, Filler, Leather, Metal, Paint, Plastic, Soldered Joints, Wood
Oscillating Tool Accessory Type
Sanding Sheet Set
Compatible Product Type
Sanding Fingers
Product Type
Sanding Sheet Set
For Workpiece Material
Fiberglass, Filler, Leather, Metal, Paint, Plastic, Soldered Jots, Wood

Description

Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 150, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Abrasive Color Green, Material Application Fiberglass, Filler, Leather, Metal, Paint, Plastic, Soldered Joints, Wood, Flexible Not Flexible, Features High Sanding Capacity, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.