Sanding Finger Sheet, 180G, PK20
Mfr # 63717190017
Zoro # G4758397
product price: $9.99
/pk 20, $0.50/eaKey Features
Width
3 3/16 in
Includes
With Hook and Loop Rapid Attachment, Fully Bonded with Artificial Resin, High Sanding Capacity
Abrasive Material
Aluminum Oxide
Backing Type
Hook-and-Loop
Shape
Triangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63717190017
Zoro #
G4758397
UPC #
-
Country of Origin
Austria
Dimensions
Width
3 3/16 in
Overall Width
3 3/16 in
Overall Length
2 in
Details
Item
Sanding Finger Sheet
Grit
180
Includes
With Hook and Loop Rapid Attachment, Fully Bonded with Artificial Resin, High Sanding Capacity
Abrasive Material
Aluminum Oxide
Backing Type
Hook-and-Loop
Shape
Triangle
Flexible
Not Flexible
Direct Fit For Tool Brand
Bosch, Fein, Makita, Milwaukee, Ridgid
Material Application
Fiberglass, Filler, Leather, Metal, Paint, Plastic, Soldered Joints, Wood
Connection Style
Starlock, Starlock Max, Starlock Plus
Abrasive Color
Green
Features
High Sanding Capacity
Number of Sheets
20
Oscillating Tool Accessory Type
Sanding Sheet Set
For Workpiece Material
Fiberglass, Filler, Leather, Metal, Paint, Plastic, Soldered Jots, Wood
Compatible Product Type
Sanding Fingers
Product Type
Sanding Sheet Set
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 180, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Abrasive Color Green, Material Application Fiberglass, Filler, Leather, Metal, Paint, Plastic, Soldered Joints, Wood, Flexible Not Flexible, Features High Sanding Capacity, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.