Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Hand Pad, 9" L x 6" W, Non-Woven

  • Mfr # 78072775342

  • Zoro # G4569579


product price: $0.74
/ea
Sold in multiples of 10 for $7.40

Key Features

Length
9 in
Width
6 in
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grit
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072775342
Zoro #
G4569579
UPC #
055395635009
Country of Origin
Mexico

Dimensions

Length
9 in
Width
6 in
Overall Length
9 in
Overall Width
6 in

Details

Item
Sanding Hand Pad
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grit
600
Grade
Ultra Fine
Series
D0098
Color
Gray
Function
Blending/Deburring, Finishing/Polishing
Resistance Properties
Tear

Description

Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Color Gray, Grade Ultra Fine, Series D0098, Overall Length 9 in, Overall Width 6 in, Grit 600, Resistance Properties Tear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.