Zoro Homepage

Sanding Sheet, 11" L, 9" W, P150 Grit, PK100

  • Mfr # 05539520535

  • Zoro # G4570041


product price: $77.29
/pk 100, $0.77/ea
Free Shipping & Returns

Key Features

Backing Material
Paper
Width
9 in
Length
11 in
Grade
Fine
Series
B0912DO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05539520535
Zoro #
G4570041
UPC #
055395205356
Country of Origin
Canada

Dimensions

Width
9 in
Length
11 in
Overall Width
9 in
Overall Length
11 in

Details

Item
Sanding Sheet
Grit
P150
Backing Material
Paper
Grade
Fine
Series
B0912DO
Backing Weight
B
Abrasive Type
Coated
Color
Red
Abrasive Material
Aluminum Oxide
Coating Coverage
Open

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P150, Series B0912DO, Overall Length 11 in, Overall Width 9 in, Color Red, Grade Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.