Zoro Homepage

Sanding Sheet, 11" L, 9" W, Very Fine, PK100

  • Mfr # 05539510815

  • Zoro # G4570069


product price: $65.15
/pk 100, $0.65/ea

Key Features

Backing Material
Paper
Width
9 in
Length
11 in
Grade
Very Fine
Series
B0412DO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05539510815
Zoro #
G4570069
UPC #
055395108152
Country of Origin
Canada

Dimensions

Width
9 in
Length
11 in
Overall Width
9 in
Overall Length
11 in

Details

Item
Sanding Sheet
Grit
P180
Backing Material
Paper
Grade
Very Fine
Series
B0412DO
Backing Weight
B
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Color
White
Coating Coverage
Open
Resistance Properties
Load, Water

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P180, Series B0412DO, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Water, Color White, Grade Very Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.