Zoro Homepage

Sanding Sheet, 11" L, 9" W, Very Fine, PK100

  • Mfr # 78072775475

  • Zoro # G4428617


product price: $49.29
/pk 100, $0.49/ea

Key Features

Backing Material
Paper
Width
9 in
Length
11 in
Grade
Very Fine
Series
A0811O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072775475
Zoro #
G4428617
UPC #
055395108619
Country of Origin
Canada

Dimensions

Width
9 in
Length
11 in
Overall Length
11 in
Overall Width
9 in

Details

Item
Sanding Sheet
Grit
P220
Backing Material
Paper
Grade
Very Fine
Series
A0811O
Backing Weight
A
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Color
Brown
Coating Coverage
Open

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P220, Series A0811O, Overall Length 11 in, Overall Width 9 in, Color Brown, Grade Very Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.