Sanding Sheet, 11x9 In, 320 G, SC, PK50
Mfr # 071406-0
Zoro # G7257582
product price: $24.69
/pk 50, $0.49/eaKey Features
Backing Material
Waterproof Paper
Width
9"
Length
11"
Grade
Very Fine
Backing Weight
J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
071406-0
Zoro #
G7257582
UPC #
-
Country of Origin
Unknown
Dimensions
Width
9"
Length
11"
Overall Width
9 in
Overall Length
11 in
Details
Item
Sanding Sheet
Grit
320
Backing Material
Waterproof Paper
Grade
Very Fine
Backing Weight
J
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Color
Black
Resistance Properties
Water
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight J, Grit 320, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Very Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.