Skip to Main Content
customer-service Help
Zoro Select

Sanitary Cross, Cast Iron, 2 in, Socket

Zoro Select Sanitary Cross,  Cast Iron,  2 in,  Socket ZFB222018
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$55.85
  • Pipe Fitting Material: Cast Iron
  • Item: Sanitary Cross
  • Fitting Side B Nominal Pipe Size: 2 in
See full product details
Orders over $75 ship free.
Total: $55.85

Zoro Select #ZFB222018 Specifications

  • Pipe Fitting Material: Cast Iron
  • Item: Sanitary Cross
  • Fitting Side B Nominal Pipe Size: 2 in
  • Fitting Side C Outside Diameter: 3 1/4 in
  • Includes Pre-Applied Thread Sealant: No
  • Fitting Side D Nominal Pipe Size: 2 in
  • Fitting Side B Outside Diameter: 2 3/8 in
  • Fitting Side B Type: Socket
  • Fitting Pipe Size: 2 in x 2 in x 2 in x 2 in
  • Fitting Side C Gender: Female
  • Fitting Side A Gender: Female
  • Fitting Side D Type: Socket
  • Fitting Side D Gender: Female
  • Fitting Side D Outside Diameter: 3 1/4 in
  • Fitting Side C Type: Socket
  • Fitting Side A Type: Socket
  • Fitting Side A Nominal Pipe Size: 2 in
  • Overall Length: 6 1/8 in
  • Gender: Female
  • Pipe Fitting Gender: Female Female Female Female
  • Finish/Coating: Epoxy Coated
  • Includes Seal: No
  • Application: DWV
  • Fitting Side C Nominal Pipe Size: 2 in
  • Bend Nominal Dimensions: 3 3/4 x 3 3/4 x 3 1/16 x 3 1/16
  • Color: Green
  • Connection Type: Socket
  • Fitting Side B Gender: Female
  • Fitting Shape: Cross
  • Fitting Side A Outside Diameter: 2 3/8 in
  • Pipe Size: 2 in
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Cross

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #ZFB222018