Zoro Homepage

Sanitary Gasket, Black, 0.2 in Thickness

  • Mfr # ZCLN-SG-E-6

  • Zoro # G110017926


product price: $35.29
/ea

Key Features

Thickness
0.2 in
Color
Black
Metal Detectable
No
Includes Mesh
No
Outside Diameter Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCLN-SG-E-6
Zoro #
G110017926
UPC #
193005872120
Country of Origin
China

Dimensions

Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
5.8 in

Details

Color
Black
Item
Sanitary Gasket
Metal Detectable
No
Includes Mesh
No
Reinforced
No
Center Construction
None
Connection/Fitting Type
Tri-Clamp
For Fluid Type
Chemical, Oil, Water
Clean Room Class
ISO 7
Sanitary Certification
FDA for Food and Beverage
Cleaned and Bagged
Yes
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
300 Degrees F
Standards
FDA CFR 21 177.2600
X-Ray Detectable
Not Rated
System of Measurement
Inch
Hardness
Shore 70D
Gasket Material
EPDM

Description

Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 6 in, Inside Diameter 5.8 in, Outside Diameter 6.5 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -60 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification FDA for Food and Beverage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.