Sanitary Gasket, Black, 0.2 in Thickness
Mfr # ZCLN-SG-H-1/2
Zoro # G610018010
product price: $11.35
/eaKey Features
Thickness
0.2 in
Color
Black
Metal Detectable
No
Includes Mesh
No
Cleaned and Bagged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZCLN-SG-H-1/2
Zoro #
G610018010
UPC #
193005135959
Country of Origin
China
Dimensions
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
0.4 in
Details
Color
Black
Item
Sanitary Gasket
Metal Detectable
No
Includes Mesh
No
Cleaned and Bagged
Yes
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
Center Construction
None
For Fluid Type
Fuel, Oil, Water
Reinforced
No
Connection/Fitting Type
Tri-Clamp
Clean Room Class
ISO 7
Hardness
Shore 70D
System of Measurement
Inch
Maximum Operating Temperature
250 Degrees F
Gasket Material
Buna-N
Minimum Operating Temperature
-35 Degrees F
X-Ray Detectable
Not Rated
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.