Sanitary Gasket, Black, 0.2 in Thickness
- Mfr # ZCLN-SG-H-1.5
- Zoro # G210017963
product price:Â
$
10.55
/ea
Key Features
Thickness
0.2 in
Color
Black
Metal Detectable
No
Includes Mesh
No
Clean Room Class
ISO 7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZCLN-SG-H-1.5
- Zoro #
- G210017963
- UPC #
- 193005135942
- Country of Origin
- China
- Color
- Black
- Item
- Sanitary Gasket
- Metal Detectable
- No
- Includes Mesh
- No
- Clean Room Class
- ISO 7
- Connection/Fitting Type
- Tri-Clamp
- Reinforced
- No
- Cleaned and Bagged
- Yes
- For Fluid Type
- Fuel, Oil, Water
- Sanitary Certification
- 3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
- Center Construction
- None
- X-Ray Detectable
- Not Rated
- System of Measurement
- Inch
- Minimum Operating Temperature
- -35 Degrees F
- Gasket Material
- Buna-N
- Maximum Operating Temperature
- 250 Degrees F
- Hardness
- Shore 70D
- Standards
- FDA CFR 21 177.2600, 3A 18-03
- For Environment
- Clean Room, Sanitary
- Resistance Properties
- Fuel-Resistant, Oil-Resistant, Water-Resistant
Dimensions
- Thickness
- 0.2 in
- Outside Diameter Style
- Standard
- Inside Diameter
- 1.4 in
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.