Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Gasket, Black, 0.2 in Thickness

  • Mfr # ZCLN-SG-V-10

  • Zoro # G010017873


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.2 in
Color
Black
Metal Detectable
No
Includes Mesh
No
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCLN-SG-V-10
Zoro #
G010017873
UPC #
193005872182
Country of Origin
China

Dimensions

Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
9.8 in

Details

Color
Black
Item
Sanitary Gasket
Metal Detectable
No
Includes Mesh
No
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
Material Trade Name
Viton
Clean Room Class
ISO 7
Center Construction
None
Reinforced
No
For Fluid Type
Chemical, Oil
Cleaned and Bagged
Yes
Connection/Fitting Type
Tri-Clamp
Hardness
Shore 75D
Maximum Operating Temperature
400 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-15 Degrees F
Gasket Material
Viton
X-Ray Detectable
Not Rated

Description

Sanitary Gasket, Gasket Material Viton, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 10 in, Inside Diameter 9.8 in, Outside Diameter 10.7 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -15 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.