Zoro Homepage

Sanitary Gasket, Black, 0.2 in Thickness

  • Mfr # ZCLN-SG-V-12

  • Zoro # G610017884


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.2 in
Color
Black
Metal Detectable
No
Includes Mesh
No
Connection/Fitting Type
Tri-Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCLN-SG-V-12
Zoro #
G610017884
UPC #
193005872199
Country of Origin
China

Dimensions

Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
11.7 in

Details

Color
Black
Item
Sanitary Gasket
Metal Detectable
No
Includes Mesh
No
Connection/Fitting Type
Tri-Clamp
Cleaned and Bagged
Yes
Center Construction
None
Material Trade Name
Viton
For Fluid Type
Chemical, Oil
Clean Room Class
ISO 7
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
Reinforced
No
X-Ray Detectable
Not Rated
System of Measurement
Inch
Maximum Operating Temperature
400 Degrees F
Hardness
Shore 75D
Gasket Material
Viton
Minimum Operating Temperature
-15 Degrees F

Description

Sanitary Gasket, Gasket Material Viton, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 12 in, Inside Diameter 11.7 in, Outside Diameter 12.7 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -15 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.