Sanitary Gasket, Black, 0.2 in Thickness
Mfr # ZCLN-SG-V-8
Zoro # G310017863
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.2 in
Color
Black
Metal Detectable
No
Includes Mesh
No
For Fluid Type
Chemical, Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZCLN-SG-V-8
Zoro #
G310017863
UPC #
193005872175
Country of Origin
China
Dimensions
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
7.8 in
Details
Color
Black
Item
Sanitary Gasket
Metal Detectable
No
Includes Mesh
No
For Fluid Type
Chemical, Oil
Clean Room Class
ISO 7
Connection/Fitting Type
Tri-Clamp
Material Trade Name
Viton
Cleaned and Bagged
Yes
Center Construction
None
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
Reinforced
No
X-Ray Detectable
Not Rated
Minimum Operating Temperature
-15 Degrees F
Maximum Operating Temperature
400 Degrees F
Hardness
Shore 75D
Gasket Material
Viton
System of Measurement
Inch
Description
Sanitary Gasket, Gasket Material Viton, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 8 in, Inside Diameter 7.8 in, Outside Diameter 8.7 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -15 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.