Sanitary Gasket, Black, 0.2 in Thickness
Mfr # ZUSA-SG-E-1
Zoro # G610017983
product price: $4.29
/eaKey Features
Thickness
0.2 in
Color
Black
Metal Detectable
No
Includes Mesh
No
Sanitary Certification
FDA for Food and Beverage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-SG-E-1
Zoro #
G610017983
UPC #
193005162429
Country of Origin
United States
Dimensions
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
0.9 in
Details
Color
Black
Item
Sanitary Gasket
Metal Detectable
No
Includes Mesh
No
Sanitary Certification
FDA for Food and Beverage
For Piping System
Biotech Industries, Pharmaceuticals
Reinforced
Yes
For Fluid Type
Chemical, Oil, Water
Connection/Fitting Type
Tri-Clamp
Center Construction
None
Maximum Operating Temperature
300 Degrees F
System of Measurement
Inch
Hardness
Shore 70D
For Environment
Sanitary
Minimum Operating Temperature
-60 Degrees F
Standards
FDA CFR 21 177.2600
X-Ray Detectable
Not Rated
Gasket Material
EPDM
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -60 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced Yes, Metal Detectable No, Sanitary Certification FDA for Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.