Zoro Homepage

Sanitary Gasket, Black, 0.2 in Thickness

  • Mfr # ZUSA-SG-H-3

  • Zoro # G110017896


product price: $2.59
/ea

Key Features

Thickness
0.2 in
Color
Black
Metal Detectable
No
Includes Mesh
No
For Fluid Type
Mild Chemical, Oil, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-SG-H-3
Zoro #
G110017896
UPC #
193005163150
Country of Origin
United States

Dimensions

Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
2.9 in

Details

Color
Black
Item
Sanitary Gasket
Metal Detectable
No
Includes Mesh
No
For Fluid Type
Mild Chemical, Oil, Water
Reinforced
Yes
Connection/Fitting Type
Tri-Clamp
For Piping System
Biotech Industries, Pharmaceuticals
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
Center Construction
None
Gasket Material
Buna-N
Hardness
Shore 70D
For Environment
Sanitary
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-35 Degrees F
System of Measurement
Inch
X-Ray Detectable
Not Rated

Description

Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.5 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -35 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced Yes, Metal Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.