Sanitary Gasket, Black, 0.2 in Thickness
Mfr # ZUSA-SG-V-12
Zoro # G810017899
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.2 in
Color
Black
Metal Detectable
No
Includes Mesh
No
Material Trade Name
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-SG-V-12
Zoro #
G810017899
UPC #
193005163747
Country of Origin
China
Dimensions
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
11.7 in
Details
Color
Black
Item
Sanitary Gasket
Metal Detectable
No
Includes Mesh
No
Material Trade Name
Viton
Connection/Fitting Type
Tri-Clamp
For Fluid Type
Chemical, Oil
Reinforced
No
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
Center Construction
None
For Piping System
Biotech Industries, Pharmaceuticals
X-Ray Detectable
Not Rated
Hardness
Shore 75D
Maximum Operating Temperature
400 Degrees F
System of Measurement
Inch
For Environment
Sanitary
Gasket Material
Viton
Minimum Operating Temperature
-15 Degrees F
Description
Sanitary Gasket, Gasket Material Viton, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 12 in, Inside Diameter 11.7 in, Outside Diameter 12.7 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -15 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.