Zoro Homepage

Sanitary Gasket, Clear, 0.2 in Thickness

  • Mfr # ZCLN-SG-S-1/2

  • Zoro # G310017894


product price: $11.25
/ea

Key Features

Thickness
0.2 in
Color
Clear
Metal Detectable
No
Includes Mesh
No
Clean Room Class
ISO 7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCLN-SG-S-1/2
Zoro #
G310017894
UPC #
193005136031
Country of Origin
China

Dimensions

Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
0.4 in

Details

Color
Clear
Item
Sanitary Gasket
Metal Detectable
No
Includes Mesh
No
Clean Room Class
ISO 7
Reinforced
Yes
Center Construction
None
Cleaned and Bagged
Yes
Connection/Fitting Type
Tri-Clamp
Sanitary Certification
FDA for Food and Beverage
For Fluid Type
Chemical, Steam, Water
System of Measurement
Inch
Gasket Material
Silicone
Hardness
Shore 70D
Minimum Operating Temperature
-80 Degrees F
X-Ray Detectable
Not Rated
Maximum Operating Temperature
450 Degrees F
Standards
FDA CFR 21 177.2600

Description

Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color Clear, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced Yes, Metal Detectable No, Sanitary Certification FDA for Food and Beverage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.