Zoro Homepage

Sanitary Gasket, Clear, 0.2 in Thickness

  • Mfr # ZUSA-SG-S-1/2

  • Zoro # G910017928


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Thickness
0.2 in
Color
Clear
Metal Detectable
No
Includes Mesh
No
For Fluid Type
Chemical, Steam, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-SG-S-1/2
Zoro #
G910017928
UPC #
193005163280
Country of Origin
United States

Dimensions

Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
0.4 in

Details

Color
Clear
Item
Sanitary Gasket
Metal Detectable
No
Includes Mesh
No
For Fluid Type
Chemical, Steam, Water
For Piping System
Biotech Industries, Pharmaceuticals
Sanitary Certification
FDA for Food and Beverage
Reinforced
Yes
Connection/Fitting Type
Tri-Clamp
Center Construction
None
Standards
FDA CFR 21 177.2600
X-Ray Detectable
Not Rated
Minimum Operating Temperature
-80 Degrees F
For Environment
Sanitary
Maximum Operating Temperature
450 Degrees F
System of Measurement
Inch
Hardness
Shore 70D
Gasket Material
Silicone

Description

Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color Clear, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced Yes, Metal Detectable No, Sanitary Certification FDA for Food and Beverage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.