Zoro Homepage

Sanitary Gasket, White, 0.2 in Thickness

  • Mfr # ZUSA-SG-T-1

  • Zoro # G010017897


product price: $4.29
/ea

Key Features

Thickness
0.2 in
Color
White
Metal Detectable
No
Includes Mesh
No
Outside Diameter Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-SG-T-1
Zoro #
G010017897
UPC #
193005163440
Country of Origin
United States

Dimensions

Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
0.9 in

Details

Color
White
Item
Sanitary Gasket
Metal Detectable
No
Includes Mesh
No
Connection/Fitting Type
Tri-Clamp
For Fluid Type
Chemical, Steam
For Piping System
Biotech Industries, Pharmaceuticals
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
Center Construction
None
Reinforced
No
X-Ray Detectable
Not Rated
System of Measurement
Inch
For Environment
Sanitary
Minimum Operating Temperature
-100 Degrees F
Hardness
Shore 55D
Maximum Operating Temperature
500 Degrees F
Gasket Material
PTFE

Description

Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color White, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 500 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.