Sanitary Gasket, White, 0.2 in Thickness
Mfr # ZUSA-SG-T-12
Zoro # G110017919
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.2 in
Color
White
Metal Detectable
No
Includes Mesh
No
Center Construction
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-SG-T-12
Zoro #
G110017919
UPC #
193005163488
Country of Origin
China
Dimensions
Thickness
0.2 in
Outside Diameter Style
Standard
Inside Diameter
11.7 in
Details
Color
White
Item
Sanitary Gasket
Metal Detectable
No
Includes Mesh
No
Center Construction
None
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
For Piping System
Biotech Industries, Pharmaceuticals
Reinforced
No
For Fluid Type
Chemical, Steam
Connection/Fitting Type
Tri-Clamp
Gasket Material
PTFE
Minimum Operating Temperature
-100 Degrees F
Hardness
Shore 55D
Maximum Operating Temperature
500 Degrees F
For Environment
Sanitary
System of Measurement
Inch
X-Ray Detectable
Not Rated
Description
Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 12 in, Inside Diameter 11.7 in, Outside Diameter 12.7 in, Color White, Outside Diameter Style Standard, X-Ray Detectable Not Rated, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 500 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.