Zoro Homepage

Sanitary Gasket, White, 0.2 in Thickness

  • Mfr # ZUSA-SG-TE-ENV-1

  • Zoro # G610017969


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Thickness
0.2 in
Color
White
Metal Detectable
No
Includes Mesh
No
Outside Diameter Style
Envelope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-SG-TE-ENV-1
Zoro #
G610017969
UPC #
193005163563
Country of Origin
United States

Dimensions

Thickness
0.2 in
Outside Diameter Style
Envelope
Inside Diameter
0.9 in

Details

Color
White
Item
Sanitary Gasket
Metal Detectable
No
Includes Mesh
No
Encapsulated
Yes
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage, FDA for Food and Beverage
Core Material
EPDM
Reinforced
Yes
Center Construction
None
Connection/Fitting Type
Tri-Clamp
For Piping System
Biotech Industries, Pharmaceuticals
Maximum Operating Temperature
500 Degrees F
Gasket Material
PTFE
For Environment
Sanitary
X-Ray Detectable
Not Rated
Hardness
Shore 55D
System of Measurement
Inch
Minimum Operating Temperature
-100 Degrees F

Description

Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color White, Outside Diameter Style Envelope, X-Ray Detectable Not Rated, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 500 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced Yes, Metal Detectable No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.