Zoro Homepage

Sash Lock, Hung Window, 2-1/2" L

  • Mfr # 50-607

  • Zoro # G4832331


product price: $3.79
/ea

Key Features

Type
Hung Window
Material
Die Cast Zinc
Finish
Unfinished
Height (In.)
17/32 in
Length (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-607
Zoro #
G4832331
UPC #
715384703286
Country of Origin
China

Dimensions

Height (In.)
17/32 in
Length (In.)
2 1/2 in
Base Size (In.)
2-1/2
Overall Width
1/2 in
Overall Length
2 1/2 in
Base Length
2 1/2 in

Details

Type
Hung Window
Material
Die Cast Zinc
Finish
Unfinished
Item
Window Lock
Color
Gray
Hardware
Not Included
Handing Orientation
Non-Handed
Mounting Hole Spacing
1 1/2 in
Lock Type
Sweep Lock
For Use With
Sash Windows
Includes Hardware
Hardware Included
Count
1
Product Type
Window Lock
Includes Handle
Handle Included
Projection
17/32 in

Description

Window Lock, Hung Window, Die Cast Zinc, Unfinished, Length (In.) 2 1/2 in, Height (In.) 17/32 in, Base Size (In.) 2-1/2, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.