Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 10'x36"x1/16", Red

  • Mfr # BULK-RS-RSBR60-61

  • Zoro # G102583699


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Grade
Standard
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-61
Zoro #
G102583699
UPC #
193005463205
Country of Origin
Multiple

Dimensions

Overall Thickness
0.0625 in
Overall Width
36 in
Overall Length
10 ft

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Grade
Standard
Durometer
60A
Standards
ASTM D2000 AA 603
Elongation
200 %
Shape
Roll
Adhesive Type
Acrylic
Compression Set
38 %
Density
1.5 g/cc
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
400 psi
Minimum Temperature
-45 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Texture
Smooth
Water Resistance
Good
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Tear Strength
16 N/mm
Thickness Tolerance
+/-0.011 in
Weather Resistance
Fair

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.