Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 10'x36"x3/32", Red

  • Mfr # BULK-RS-RSBR60-193

  • Zoro # G402583672


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Grade
Standard
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-193
Zoro #
G402583672
UPC #
193005956660
Country of Origin
Multiple

Dimensions

Overall Thickness
0.09375 in
Overall Width
36 in
Overall Length
10 ft

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Grade
Standard
Durometer
60A
Standards
ASTM D2000 AA 603
Elongation
200 %
Tear Strength
16 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
38 %
Maximum Temperature
200 Degrees F
Water Resistance
Good
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Thickness Tolerance
+/-0.013 in
Oil Resistance
Poor
Adhesive Type
Acrylic
Weather Resistance
Fair
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Minimum Temperature
-45 Degrees F
Density
1.5 g/cc
Tensile Strength
400 psi

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.