Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 20'x36"x3/16", Red

  • Mfr # BULK-RS-RSBR60-206

  • Zoro # G602585537


product price: $697.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Elongation
200 %
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-206
Zoro #
G602585537
UPC #
193005494759
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Thickness
0.1875 in
Overall Width
36 in

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Elongation
200 %
Grade
Standard
Standards
ASTM D2000 AA 603
Durometer
60A
Minimum Temperature
-45 Degrees F
Thickness Tolerance
+/-0.022 in
Chemical Resistance
Fair
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Density
1.5 g/cc
Tear Strength
16 N/mm
Tensile Strength
400 psi
Compression Set
38 %
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Oil Resistance
Poor
Water Resistance
Good
Abrasion Resistance
Excellent
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.