Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 20'x36"x3/32", Red

  • Mfr # BULK-RS-RSBR60-144

  • Zoro # G002582679


product price: $237.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-144
Zoro #
G002582679
UPC #
193005494681
Country of Origin
Multiple

Dimensions

Overall Thickness
0.09375 in
Overall Length
20 ft
Overall Width
36 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Tensile Strength
400 psi
Adhesive Type
Plain Backing
Water Resistance
Good
Abrasion Resistance
Excellent
Texture
Smooth
Tear Strength
16 N/mm
Material
SBR
Compression Set
38 %
Shape
Roll
Density
1.5 g/cc
Maximum Temperature
200 Degrees F
Oil Resistance
Poor
Minimum Temperature
-45 Degrees F
Chemical Resistance
Fair
Color
Red
Weather Resistance
Fair
Thickness Tolerance
+/-0.013 in

Description

Red SBR Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.