Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 20'x36"x3/32", Red

  • Mfr # BULK-RS-RSBR60-194

  • Zoro # G802585597


product price: $441.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Elongation
200 %
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-194
Zoro #
G802585597
UPC #
193005494735
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Thickness
0.09375 in
Overall Width
36 in

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Elongation
200 %
Durometer
60A
Standards
ASTM D2000 AA 603
Grade
Standard
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Density
1.5 g/cc
Shape
Roll
Maximum Temperature
200 Degrees F
Tensile Strength
400 psi
Texture
Smooth
Chemical Resistance
Fair
Compression Set
38 %
Abrasion Resistance
Excellent
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-45 Degrees F
Oil Resistance
Poor
Weather Resistance
Fair
Tear Strength
16 N/mm
Thickness Tolerance
+/-0.013 in

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.