Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 30'x36"x1/16", Red

  • Mfr # BULK-RS-RSBR60-189

  • Zoro # G302583536


product price: $509.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Elongation
200 %
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-189
Zoro #
G302583536
UPC #
193005956622
Country of Origin
Multiple

Dimensions

Overall Thickness
0.0625 in
Overall Width
36 in
Overall Length
30 ft

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Elongation
200 %
Durometer
60A
Grade
Standard
Standards
ASTM D2000 AA 603
Thickness Tolerance
+/-0.011 in
Density
1.5 g/cc
Adhesive Type
Acrylic
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Tear Strength
16 N/mm
Oil Resistance
Poor
Texture
Smooth
Compression Set
38 %
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
400 psi
Minimum Temperature
-45 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Excellent
Shape
Roll
Chemical Resistance
Fair

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.