Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 30'x36"x3/16", Red

  • Mfr # BULK-RS-RSBR60-207

  • Zoro # G302583529


product price: $987.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-207
Zoro #
G302583529
UPC #
193005957032
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
0.1875 in

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Durometer
60A
Elongation
200 %
Grade
Standard
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-45 Degrees F
Density
1.5 g/cc
Shape
Roll
Adhesive Type
Acrylic
Compression Set
38 %
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
400 psi
Chemical Resistance
Fair
Weather Resistance
Fair
Texture
Smooth
Tear Strength
16 N/mm
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Oil Resistance
Poor
Thickness Tolerance
+/-0.022 in
Water Resistance
Good

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.