Zoro Homepage

SBR Roll, 60A, 30'x36"x3/32", Red

  • Mfr # BULK-RS-RSBR60-195

  • Zoro # G202583834


product price: $659.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-195
Zoro #
G202583834
UPC #
193005956684
Country of Origin
Multiple

Dimensions

Overall Thickness
0.09375 in
Overall Width
36 in
Overall Length
30 ft

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Grade
Standard
Durometer
60A
Elongation
200 %
Chemical Resistance
Fair
Adhesive Type
Acrylic
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.013 in
Texture
Smooth
Shape
Roll
Compression Set
38 %
Tear Strength
16 N/mm
Abrasion Resistance
Excellent
Oil Resistance
Poor
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
400 psi
Density
1.5 g/cc

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.