Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 40'x36"x3/16", Red

  • Mfr # BULK-RS-RSBR60-208

  • Zoro # G502583558


product price: $1,332.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-208
Zoro #
G502583558
UPC #
193005957049
Country of Origin
Multiple

Dimensions

Overall Thickness
0.1875 in
Overall Length
40 ft
Overall Width
36 in

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Standards
ASTM D2000 AA 603
Grade
Standard
Durometer
60A
Elongation
200 %
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.022 in
Density
1.5 g/cc
Minimum Temperature
-45 Degrees F
Tear Strength
16 N/mm
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Tensile Strength
400 psi
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Oil Resistance
Poor
Compression Set
38 %
Texture
Smooth
Water Resistance
Good

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.