Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 4'x36"x1/16", Red

  • Mfr # BULK-RS-RSBR60-71

  • Zoro # G302586384


product price: $31.55
/ea

Key Features

Material
SBR
Color
Red
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA 603
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-71
Zoro #
G302586384
UPC #
193005463236
Country of Origin
Multiple

Dimensions

Overall Thickness
0.0625 in
Overall Length
4 ft
Overall Width
36 in

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA 603
Durometer
60A
Grade
Standard
Elongation
200 %
Weather Resistance
Fair
Tensile Strength
400 psi
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Texture
Smooth
Minimum Temperature
-45 Degrees F
Thickness Tolerance
+/-0.011 in
Shape
Roll
Abrasion Resistance
Excellent
Water Resistance
Good
Adhesive Type
Plain Backing
Compression Set
38 %
Chemical Resistance
Fair
Density
1.5 g/cc
Tear Strength
16 N/mm

Description

Red SBR Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.