Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 50'x36"x1/16", Red

  • Mfr # BULK-RS-RSBR60-191

  • Zoro # G102583606


product price: $790.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Elongation
200 %
Standards
ASTM D2000 AA 603
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-191
Zoro #
G102583606
UPC #
193005956646
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
50 ft
Overall Thickness
0.0625 in

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Durometer
60A
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Shape
Roll
Minimum Temperature
-45 Degrees F
Density
1.5 g/cc
Water Resistance
Good
Tensile Strength
400 psi
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Excellent
Tear Strength
16 N/mm
Adhesive Type
Acrylic
Compression Set
38 %
Texture
Smooth
Chemical Resistance
Fair
Thickness Tolerance
+/-0.011 in
Weather Resistance
Fair
Oil Resistance
Poor

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.