Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 50'x36"x3/32", Red

  • Mfr # BULK-RS-RSBR60-197

  • Zoro # G702583860


product price: $1,052.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Grade
Standard
Elongation
200 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-197
Zoro #
G702583860
UPC #
193005956707
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
0.09375 in
Overall Length
50 ft

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Grade
Standard
Elongation
200 %
Durometer
60A
Standards
ASTM D2000 AA 603
Water Resistance
Good
Tear Strength
16 N/mm
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Shape
Roll
Tensile Strength
400 psi
Oil Resistance
Poor
Density
1.5 g/cc
Texture
Smooth
Minimum Temperature
-45 Degrees F
Adhesive Type
Acrylic
Chemical Resistance
Fair
Compression Set
38 %
Thickness Tolerance
+/-0.013 in

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.