Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 5'x36"x0.125", Red

  • Mfr # BULK-RS-RSBR60-74

  • Zoro # G7814412


product price: $71.19
/ea

Key Features

Max Temp (F)
200 Degrees F
Min. Temp. (F)
-45 Degrees F
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-74
Zoro #
G7814412
UPC #
193005463311
Country of Origin
Multiple

Dimensions

Width
36"
Length
5 ft.
Thickness
1/8"
Overall Length
5 ft
Overall Thickness
0.125 in
Length (Straight Wireway)
60 in
Overall Width
36 in

Details

Item
Rubber Roll
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-45 Degrees F
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
400 psi
Elongation
2
Standards
ASTM D2000 AA 603
Grade
Standard
Material
SBR
Color
Red
Thickness Tolerance
(-0.017" - +0.017")
Texture
Smooth
Density
1.50 g/cm3
Shape
Roll
Compression Set
0.38
Tear Strength
16 N/mm
Tensile Strength
400 psi
Chemical Resistance
Fair
Weather Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Excellent
Temp. Range (F)
-50 Degrees to 200 Degrees
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F
Oil Resistance
Poor
Metal Detectable
No
Adhesive Type
Plain Backing
Material of Construction
SBR

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good, Weather Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.