Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 60'x36"x1/16", Red

  • Mfr # BULK-RS-RSBR60-192

  • Zoro # G002583607


product price: $962.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Grade
Standard
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-192
Zoro #
G002583607
UPC #
193005956653
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
0.0625 in

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Grade
Standard
Durometer
60A
Elongation
200 %
Standards
ASTM D2000 AA 603
Weather Resistance
Fair
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
400 psi
Water Resistance
Good
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Tear Strength
16 N/mm
Density
1.5 g/cc
Thickness Tolerance
+/-0.011 in
Oil Resistance
Poor
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Compression Set
38 %
Minimum Temperature
-45 Degrees F
Adhesive Type
Acrylic
Chemical Resistance
Fair

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.