Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 6'x36"x3/16", Red

  • Mfr # BULK-RS-RSBR60-165

  • Zoro # G102582944


product price: $142.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
SBR
Color
Red
Backing Type
Non-Adhesive
Grade
Standard
Elongation
200 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-165
Zoro #
G102582944
UPC #
193005955991
Country of Origin
Multiple

Dimensions

Overall Thickness
0.1875 in
Overall Length
6 ft
Overall Width
36 in

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Non-Adhesive
Grade
Standard
Elongation
200 %
Standards
ASTM D2000 AA 603
Durometer
60A
Density
1.5 g/cc
Chemical Resistance
Fair
Texture
Smooth
Abrasion Resistance
Excellent
Compression Set
38 %
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F
Shape
Roll
Tensile Strength
400 psi
Tear Strength
16 N/mm
Oil Resistance
Poor
Water Resistance
Good
Thickness Tolerance
+/-0.022 in
Adhesive Type
Plain Backing
Weather Resistance
Fair

Description

Red SBR Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.