Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 75A, 20'x36"x1", Black

  • Mfr # BULK-RS-SBR75-9

  • Zoro # G402582743


product price: $1,940.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
75A
Backing Type
Non-Adhesive
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBR75-9
Zoro #
G402582743
UPC #
193005111540
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Thickness
1 in
Overall Width
36 in

Details

Item
Rubber Roll
Durometer
75A
Backing Type
Non-Adhesive
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Minimum Temperature
-45 Degrees F
Chemical Resistance
Fair
Compression Set
38 %
Abrasion Resistance
Excellent
Weather Resistance
Fair
Density
1.5 g/cc
Maximum Temperature
200 Degrees F
Water Resistance
Good
Texture
Smooth
Oil Resistance
Poor
Adhesive Type
Plain Backing
Tensile Strength
800 psi
Thickness Tolerance
+/-0.061 in
Tear Strength
16 N/mm
Shape
Roll
Color
Black
Material
SBR

Description

SBR Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.