Zoro Homepage

SBR Rubber Sheet No Adhesive, 60A, 1/16"T x 12"W x 12"L

  • Mfr # BULK-RS-SBR60-7

  • Zoro # G2420618


product price: $6.69
/ea

Key Features

Rubber Thickness
1/16 in
Rubber Properties
Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBR60-7
Zoro #
G2420618
UPC #
193005122188
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
1 ft
Rubber Length
1 ft
Thickness
1/16 in
Overall Length
12 in
Overall Width
12 in
Overall Thickness
0.0625 in
Length
1 ft
Width
1 ft

Details

Item
Rubber Sheet
Rubber Properties
Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
60 A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
400 psi
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 603
Grade
Standard
Material
SBR
Color
Black
Max. Temp. (F)
200 Degrees F
Tensile Strength
400 psi
Texture
Smooth
Shape
Sheet
Compression Set
38 %
Thickness Tolerance
+/-0.011 in
Minimum Temperature
-45 Degrees F
Oil Resistance
Poor
Water Resistance
Good
Density
1.5 g/cc
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Tear Strength
16 N/mm
Chemical Resistance
Fair
Adhesive Type
Plain Backing

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.