Zoro Homepage

SBR Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 12"L

  • Mfr # BULK-RS-SBR60-4

  • Zoro # G2420679


product price: $9.55
/ea

Key Features

Rubber Thickness
1/8 in
Rubber Properties
Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBR60-4
Zoro #
G2420679
UPC #
193005121945
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
3 ft
Rubber Length
1 ft
Thickness
1/8 in
Overall Length
36 in
Overall Width
12 in
Overall Thickness
0.125 in
Width
3 ft
Length
1 ft

Details

Item
Rubber Sheet
Rubber Properties
Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
60 A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
400 psi
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 603
Grade
Standard
Material
SBR
Color
Black
Max. Temp. (F)
200 Degrees F
Water Resistance
Good
Minimum Temperature
-45 Degrees F
Thickness Tolerance
+/-0.017 in
Compression Set
38 %
Adhesive Type
Plain Backing
Tear Strength
16 N/mm
Oil Resistance
Poor
Density
1.5 g/cc
Tensile Strength
400 psi
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Texture
Smooth
Shape
Sheet
Chemical Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.