Zoro Homepage

SBR Rubber Sheet w Adhesive, 60A, 1/8"T x 36"W x 36"L

  • Mfr # BULK-RS-SBR60-14

  • Zoro # G2420478


product price: $47.45
/ea

Key Features

Rubber Thickness
1/8 in
Rubber Properties
Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBR60-14
Zoro #
G2420478
UPC #
193005121662
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
3 ft
Rubber Length
3 ft
Thickness
1/8 in
Overall Thickness
0.125 in
Overall Length
36 in
Overall Width
36 in
Width
3 ft
Length
3 ft

Details

Item
Rubber Sheet
Rubber Properties
Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
60 A
Backing Type
Adhesive
Tensile Strength (PSI)
400 psi
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 603
Grade
Standard
Color
Black
Material
SBR
Max. Temp. (F)
200 Degrees F
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Chemical Resistance
Fair
Water Resistance
Good
Thickness Tolerance
+/-0.017 in
Tear Strength
16 N/mm
Density
1.5 g/cc
Minimum Temperature
-45 Degrees F
Texture
Smooth
Shape
Sheet
Abrasion Resistance
Excellent
Compression Set
38 %
Adhesive Type
Acrylic
Tensile Strength
400 psi
Minimum Adhesive Temperature
-30 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.