Zoro Homepage

Scaffold Caster, Polyurethn, 10 in, 1500 lb

  • Mfr # 403-10UK-SB-A

  • Zoro # G1884246


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Round
Tread Shape
Standard
Wheel Width
3 in
Mounting Height
12 1/4 in
Load Rating
1350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-10UK-SB-A
Zoro #
G1884246
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3 in
Mounting Height
12 1/4 in
Stem Length
4 in
Overall Height
12 1/4 in
Stem Dia.
1 3/8 in
Wheel Dia.
10 in
Caster Stem Size
1-3/8 in x 4 in
Tire Thickness
3 in

Description

Stem Caster, Swivel Caster with Brake, 1350 lb Load Rating, 1000 to 2999 lb, 10 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, 12 1/4 in Mounting Height, Roller, 1-3/8 in x 4 in Caster Stem Size, Round, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.