Zoro Homepage

School Zone Sign, 45 in Height, 13 in Width, Plastic, Vertical Rectangle, English

  • Mfr # 150-YH-LG-DG-SC

  • Zoro # G4899684


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Legend
School Crossing
Width
13 in
Height
45 in
Sign Shape
Vertical Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-YH-LG-DG-SC
Zoro #
G4899684
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Height
45 in

Details

Item
School Zone Sign
Legend
School Crossing
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Free Standing
Printed Language
English
Sign Background Color
Green, Yellow
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text and Symbol
Sign Legend Color
Black
Symbol
School Crossing
Legend/Background Color
Green and Black/Fluorescent Lime
Sign Legend Text Color
Black
Includes Sign Stand
No
Sign Properties
Rigid
Sign Legend
School Crossing
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
2
Sign Header Text Color
Black
Sign Header Background Color
Green, Yellow
Includes Sign Post
No
Includes Sign Base
No
Sign Header
No Header
Includes Clean Out Bar
No
Sign Legend Style
Symbol, Text
Includes Cross-Braces
No
Fillable Sign Base
No
Includes Sign Post Anchor
No
Material Properties
Rigid

Description

Traffic Sign with Base, Sign Legend School Crossing, Sign Legend Style Symbol, Text, Sign Legend Text Color Black, Sign Background Color Green, Yellow, Sign Header No Header, Sign Header Background Color Green, Yellow, Sign Header Text Color Black, Retroreflective Grade Diamond Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.