Scissors, 4-1/2 In. L, Angled
Mfr # 3JML9
Zoro # G4124653
product price: $1.25
/eaKey Features
Color
Red
Length
4-1/2"
Disposable
No
Overall Length
4 1/2 in
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3JML9
Zoro #
G4124653
UPC #
347682706012
Country of Origin
China
Dimensions
Length
4-1/2"
Overall Length
4 1/2 in
Details
Item
Medical Scissors
Color
Red
Disposable
No
Handle Material
Plastic
Industry Type
Healthcare
Blade End Style
Angled
Blade Material
Steel
Product Type
Angle Scissors
Disposability
Reusable
Blade End Type
Angled
Description
Medical Scissors, Overall Length 4 1/2 in, Color Red, Blade End Style Angled, Blade Material Steel, Handle Material Plastic, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.